Motion
JL26749F-K0000

TIMKEN
JL26749F-K0000

Tapered Roller Bearing Cone - 32 mm ID, 15 mm Cone Width, Steel Material
Mi Item #00658416
MFR #JL26749F-K0000
Price$69.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL26749F-K0000

Tapered Roller Bearing Cone - 32 mm ID, 15 mm Cone Width, Steel Material
Mi Item #00658416
MFR #JL26749F-K0000

Mfr description
JL26749F CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.16/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Cone Width  
    15 mm
  • Inner Ring Width
    0.59 in
  • Weight
    0.19 lbs

Details

  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    JL26710
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893223490
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L26700
  • UPC_NO
    053893223490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)