Motion
26877-20024

TIMKEN
26877-20024

Tapered Roller Bearing Cone - 1.4375 in ID, 1.0000 in Cone Width, Chrome Steel Material
MI ITEM #00658451
MFR #26877-20024
Price$96.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26877-20024

Tapered Roller Bearing Cone - 1.4375 in ID, 1.0000 in Cone Width, Chrome Steel Material
MI ITEM #00658451
MFR #26877-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Cone Width  
    1.0000 in
  • Inner Ring Width
    1 in
  • Weight
    0.92 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    26820, 26824
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893225012
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    26800
  • UPC_NO
    053893225012

Overview

Mfr description
26877 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text