Motion
28318D-20081

TIMKEN
28318D-20081

Tapered Roller Bearing Cup - Double Cup, 3.1510 in OD, 1.3750 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00658572
MFR #28318D-20081
Price$238.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28318D-20081

Tapered Roller Bearing Cup - Double Cup, 3.1510 in OD, 1.3750 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00658572
MFR #28318D-20081

Mfr description
28318D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.18/each

Specifications

Dimensions

  • Cup Width  
    1.3750 in
  • Outside Diameter  
    3.1510 in
  • Weight
    1 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    28137, 28150, 28158, 28159, NA28138
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893230979
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893230979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)