Motion
28521B-20024

TIMKEN
28521B-20024

Tapered Roller Bearing Cup - Single Cup, 3.6250 in OD, 0.7813 in Width, Flanged Cup
Mi Item #00658580
MFR #28521B-20024
Price$360.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
28521B-20024

Tapered Roller Bearing Cup - Single Cup, 3.6250 in OD, 0.7813 in Width, Flanged Cup
Mi Item #00658580
MFR #28521B-20024

Mfr description
28521B CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.26/each

Specifications

Dimensions

  • Cup Width  
    0.7813 in
  • Flange Diameter
    3.7772 in
  • Outside Diameter  
    3.6250 in
  • Weight
    0.67 lbs

Details

  • Abma Precision Rating
    Class 3
  • Compatible Cone
    28580, 28584
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893231440
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893231440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)