Motion
29620

SKF
29620

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 1.4568 in Width, Steel
Mi Item #00658699
MFR #29620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29620

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 1.4568 in Width, Steel
Mi Item #00658699
MFR #29620

Mfr description
29620 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.4568 in
  • Outside Diameter  
    4.4375 in
  • Weight
    0.69 lbs

Details

  • Manufacturer Upc Number
    7316576642456
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)