Motion
29630

SKF
29630

Tapered Roller Bearing Cup - Single Cup, 4.7500 in OD, 0.8125 in Width, Steel Material
MI ITEM #00658712
MFR #29630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29630

Tapered Roller Bearing Cup - Single Cup, 4.7500 in OD, 0.8125 in Width, Steel Material
MI ITEM #00658712
MFR #29630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29630 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576642463
  • UPC_NO
    7316576642463
  • Weight
    1.1 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text