Motion
LM29749

JTEKT KOYO
LM29749

2.5625 in OD, 0.7813 in Width
Mi Item #00658747
MFR #LM29749
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
LM29749

2.5625 in OD, 0.7813 in Width
Mi Item #00658747
MFR #LM29749

Mfr description
LM29749 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)