Motion
33472

SKF
33472

Tapered Roller Bearing Cup - Single Cup, 4.7244 in OD, 4.5625 in Width, Steel Material
MI ITEM #00658822
MFR #33472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33472

Tapered Roller Bearing Cup - Single Cup, 4.7244 in OD, 4.5625 in Width, Steel Material
MI ITEM #00658822
MFR #33472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33472 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Manufacturer Upc Number
    7316576642487
  • UPC_NO
    7316576642487
  • Weight
    1.23 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text