Motion
34293DE-40287

TIMKEN
34293DE-40287

Double Row Tapered Roller Bearing Cone - 2.9375 in ID, 4.5000 in Cone Width, Steel Material
Mi Item #00658873
MFR #34293DE-40287
Price$728.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
34293DE-40287

Double Row Tapered Roller Bearing Cone - 2.9375 in ID, 4.5000 in Cone Width, Steel Material
Mi Item #00658873
MFR #34293DE-40287

Mfr description
34293DE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Cone Width  
    4.5000 in
  • Inner Ring Width
    4-1/2 in
  • Weight
    5.2 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893267531
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    34000
  • UPC_NO
    053893267531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)