Motion
34294-20024

TIMKEN
34294-20024

Tapered Roller Bearing Cone - 2.9518 in Bore, 0.9060 in Cone Width, Chrome Steel Material
Mi Item #00658874
MFR #34294-20024
Price$251.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
34294-20024

Tapered Roller Bearing Cone - 2.9518 in Bore, 0.9060 in Cone Width, Chrome Steel Material
Mi Item #00658874
MFR #34294-20024

Mfr description
34294 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.9518 in
  • Cone Width  
    0.9060 in
  • Inner Ring Width
    0.906 in
  • Weight
    1.56 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    34478D, 34500
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893267609
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    34000
  • UPC_NO
    053893267609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)