Motion
39521

NTN
39521

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 0.9375 in Width, Case Carburized Steel
Mi Item #00659033
MFR #39521
Price$65.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
39521

Tapered Roller Bearing Cup - Single Cup, 4.4375 in OD, 0.9375 in Width, Case Carburized Steel
Mi Item #00659033
MFR #39521

Mfr description
39521 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.96/each

Specifications

Dimensions

  • Cup Width  
    0.9375 in
  • Fillet Radius
    0.0300 in
  • Outside Diameter  
    4.4375 in
  • Weight
    0.794 lbs

Details

  • Finish Coating
    Uncoated
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359532883
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    4547359532883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)