Motion
39573-20024

TIMKEN
39573-20024

Tapered Roller Bearing Cone - 2.0000 in ID, 1.1875 in Cone Width, Chrome Steel Material
Mi Item #00659038
MFR #39573-20024
Price$219.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
39573-20024

Tapered Roller Bearing Cone - 2.0000 in ID, 1.1875 in Cone Width, Chrome Steel Material
Mi Item #00659038
MFR #39573-20024

Mfr description
39573 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.72/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Cone Width  
    1.1875 in
  • Inner Ring Width
    1-3/16 in
  • Weight
    2.66 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    39520, 39521
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893279756
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    39500
  • UPC_NO
    053893279756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)