Specifications
Dimensions
- Manufacturer Reducer Size709, 715, 725, HSCXT7, SCXT7
- Weight1.86 lbs
Details
- Country of OriginUS
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesInput Shaft Bearing Cone
- SeriesTorque-Arm
- UPC_NO782475865819
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)