Motion
NA41125-20024

TIMKEN
NA41125-20024

Tapered Roller Bearing Cone - 1.1250 in ID, 2.1876 in Cone Width, Chrome Steel Material
Mi Item #00659078
MFR #NA41125-20024
Price$3,096.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA41125-20024

Tapered Roller Bearing Cone - 1.1250 in ID, 2.1876 in Cone Width, Chrome Steel Material
Mi Item #00659078
MFR #NA41125-20024

Mfr description
NA41125 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,096.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Cone Width  
    2.1876 in
  • Inner Ring Width
    2.1876 in
  • Weight
    0.71 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Compatible Cup
    41294D
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893283012
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    41000
  • UPC_NO
    053893283012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)