Motion
44363D-20081

TIMKEN
44363D-20081

Tapered Roller Bearing Cup - Double Cup, 3.6250 in OD, 1.5625 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00659245
MFR #44363D-20081
Price$215.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
44363D-20081

Tapered Roller Bearing Cup - Double Cup, 3.6250 in OD, 1.5625 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00659245
MFR #44363D-20081

Mfr description
44363D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.80/each

Specifications

Dimensions

  • Cup Width  
    1.5625 in
  • Outside Diameter  
    3.6250 in
  • Weight
    3.49 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    44143, 44150, 44156, 44162, NA44143, NA44156, NA44163
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893293332
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893293332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)