Motion
L44610
50.29 mm OD, 0.5625 in Width
Mi Item #00659248
MFR #L44610
Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50.29 mm OD, 0.5625 in Width
Mi Item #00659248
MFR #L44610

Mfr description
L44610 CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.04/each

Specifications

Dimensions

  • Cup Width  
    0.5625 in
  • Outside Diameter  
    50.29 mm

Details

  • Product Type
    Tapered Roller Bearing Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)