Motion
L44643
50.29 mm OD, 0.5625 in Width
Mi Item #00659261
MFR #L44643
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50.29 mm OD, 0.5625 in Width
Mi Item #00659261
MFR #L44643

Mfr description
L44643 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)