Motion
L44649
50.29 mm OD, 0.5625 in Width
Mi Item #00659268
MFR #L44649
Price$31.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50.29 mm OD, 0.5625 in Width
Mi Item #00659268
MFR #L44649

Mfr description
L44649 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)