Motion
L 44649

SKF
L 44649

Tapered Roller Bearing Cone - 1.0625 in Bore, 14.2 mm Width
Mi Item #00659270
MFR #L 44649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 44649

Tapered Roller Bearing Cone - 1.0625 in Bore, 14.2 mm Width
Mi Item #00659270
MFR #L 44649

Mfr description
L44649 CONE
  • Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Can be combined with cups from the same series
  • High radial and axial load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Cone Width  
    0.5800 in
  • Inner Ring Width
    14.732 mm
  • Weight
    0.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    610
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316570024937
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L
  • UPC_NO
    7316570024937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)