Overview
Mfr description
L45410 CUP
Specifications
- Single Or Double CupSingle Cup
- Outside Diameter
- Cup Width
- MaterialSteel
- Manufacturer Upc Number7316576622410
- UPC_NO7316576622410
- Weight39.15 lbs
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data