Motion
L45410-20024

TIMKEN
L45410-20024

Tapered Roller Bearing Cup - Single Cup, 1.9800 in OD, 0.4200 in Width, Chrome Steel Material
Mi Item #00659320
MFR #L45410-20024
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L45410-20024

Tapered Roller Bearing Cup - Single Cup, 1.9800 in OD, 0.4200 in Width, Chrome Steel Material
Mi Item #00659320
MFR #L45410-20024

Mfr description
L45410 CUP
  • The most basic and widely used tapered bearing, the single-row type consists of the cone assembly and the cup
  • It is usually fitted as one of an opposing pair
  • During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • Cup Width  
    0.4200 in
  • Outside Diameter  
    1.9800 in
  • Weight
    0.1 lbs

Details

  • Compatible Cone
    L45449
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893297613
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893297613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)