Motion
46368-20024

TIMKEN
46368-20024

Tapered Roller Bearing Cup - Single Cup, 3.6875 in OD, 1.0313 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00659348
MFR #46368-20024
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
46368-20024

Tapered Roller Bearing Cup - Single Cup, 3.6875 in OD, 1.0313 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00659348
MFR #46368-20024

Mfr description
46368 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Cup Width  
    1.0313 in
  • Outside Diameter  
    3.6875 in
  • Weight
    0.98 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    46143, 46175, 46176
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893298917
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893298917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)