Motion
46790-20024

TIMKEN
46790-20024

Tapered Roller Bearing Cone - 6.5000 in ID, 1.5625 in Cone Width, Chrome Steel Material
Mi Item #00659374
MFR #46790-20024
Price$584.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
46790-20024

Tapered Roller Bearing Cone - 6.5000 in ID, 1.5625 in Cone Width, Chrome Steel Material
Mi Item #00659374
MFR #46790-20024

Mfr description
46790 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$584.38/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Cone Width  
    1.5625 in
  • Inner Ring Width
    1-9/16 in
  • Weight
    7.3 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    46720, 46720B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893300832
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    46700
  • UPC_NO
    053893300832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)