Motion
NA46790-20024

TIMKEN
NA46790-20024

Tapered Roller Bearing Cone - 6.5000 in ID, 1.8750 in Cone Width, Steel Material
Mi Item #00659379
MFR #NA46790-20024
Price$1,290.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NA46790-20024

Tapered Roller Bearing Cone - 6.5000 in ID, 1.8750 in Cone Width, Steel Material
Mi Item #00659379
MFR #NA46790-20024

Mfr description
NA46790 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.66/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Cone Width  
    1.8750 in
  • Inner Ring Width
    1-7/8 in
  • Weight
    8.17 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    46720CD
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893302065
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    47600
  • UPC_NO
    053893302065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)