Motion
47620B-20024

TIMKEN
47620B-20024

Tapered Roller Bearing Cup - Single Cup, 5.2500 in OD, 1.0313 in Width, Chrome Steel, Flanged Cup
MI ITEM #00659417
MFR #47620B-20024
Your Price$696.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
47620B-20024

Tapered Roller Bearing Cup - Single Cup, 5.2500 in OD, 1.0313 in Width, Chrome Steel, Flanged Cup
MI ITEM #00659417
MFR #47620B-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$696.81/each(List $801.34)

Overview

Mfr description
47620B CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    47681, 47685, 47686
  • Material
    Chrome Steel
  • Flange Diameter
    5.4650 in
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893304717
  • UPC_NO
    053893304717
  • Weight
    1.5 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text