Motion
47820

SKF
47820

Tapered Roller Bearing Cup - Single Cup, 5.7500 in OD, 1.0313 in Width
MI ITEM #00659468
MFR #47820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
47820

Tapered Roller Bearing Cup - Single Cup, 5.7500 in OD, 1.0313 in Width
MI ITEM #00659468
MFR #47820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.0313 in
  • Outside Diameter  
    5.7500 in
  • Weight
    1.54 lbs

Details

  • Compatible Cone
    47896
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316576643064
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    47800
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576643064

Overview

Mfr description
47820 CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text