Motion
48220

SKF
48220

Tapered Roller Bearing Cup - Single Cup, 7.1875 in OD, 1.5748 in Width, Steel Material
Mi Item #00659498
MFR #48220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
48220

Tapered Roller Bearing Cup - Single Cup, 7.1875 in OD, 1.5748 in Width, Steel Material
Mi Item #00659498
MFR #48220

Mfr description
48220 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.5748 in
  • Outside Diameter  
    7.1875 in
  • Weight
    4.24 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576644887
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576644887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)