Motion
LM48548

JTEKT KOYO
LM48548

2.5625 in OD, 18.03 mm Width
Mi Item #00659574
MFR #LM48548
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
LM48548

2.5625 in OD, 18.03 mm Width
Mi Item #00659574
MFR #LM48548

Mfr description
LM48548 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)