Motion
LM48548-20024

TIMKEN
LM48548-20024

Tapered Roller Bearing Cone - 1.3750 in ID, 0.7200 in Cone Width
Mi Item #00659577
MFR #LM48548-20024
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM48548-20024

Tapered Roller Bearing Cone - 1.3750 in ID, 0.7200 in Cone Width
Mi Item #00659577
MFR #LM48548-20024

Mfr description
LM48548 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Cone Width  
    0.7200 in
  • Inner Ring Width
    0.72 in
  • Weight
    0.37 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    LM48510, LM48511A, LM48514
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893313566
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM48500
  • UPC_NO
    053893313566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)