Motion
52393DE-40287

TIMKEN
52393DE-40287

Double Row Tapered Roller Bearing Cone - 3.9375 in ID, 1.4219 in Cone Width, Steel Material
Mi Item #00659674
MFR #52393DE-40287
Price$2,063.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
52393DE-40287

Double Row Tapered Roller Bearing Cone - 3.9375 in ID, 1.4219 in Cone Width, Steel Material
Mi Item #00659674
MFR #52393DE-40287

Mfr description
52393DE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,063.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Cone Width  
    1.4219 in
  • Inner Ring Width
    1.4219 in
  • Weight
    11.63 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    52618, 52637, 52638
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893322490
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    52000
  • UPC_NO
    053893322490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)