Motion
55437

SKF
55437

Tapered Roller Bearing Cup - Single Cup, 4.3750 in OD, 0.6299 in Width, Steel Material
MI ITEM #00659802
MFR #55437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
55437

Tapered Roller Bearing Cup - Single Cup, 4.3750 in OD, 0.6299 in Width, Steel Material
MI ITEM #00659802
MFR #55437

Mfr description
55437 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.6299 in
  • Outside Diameter  
    4.3750 in
  • Weight
    1.18 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576643149
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576643149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)