Motion
64700

SKF
64700

Tapered Roller Bearing Cup - Single Cup, 7.0000 in OD, 1.1875 in Width, Non-Flanged Cup
MI ITEM #00659911
MFR #64700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
64700

Tapered Roller Bearing Cup - Single Cup, 7.0000 in OD, 1.1875 in Width, Non-Flanged Cup
MI ITEM #00659911
MFR #64700

Mfr description
64700 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.1875 in
  • Outside Diameter  
    7.0000 in
  • Weight
    2.58 lbs

Details

  • Compatible Cone
    64450
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316576644924
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    64000
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576644924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)