Motion
64700D-20024

TIMKEN
64700D-20024

Tapered Roller Bearing Cup - Double Cup, 7.0000 in OD, 2.7500 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00659915
MFR #64700D-20024
Your Price$763.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
64700D-20024

Tapered Roller Bearing Cup - Double Cup, 7.0000 in OD, 2.7500 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00659915
MFR #64700D-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$763.70/each(List $1,107.37)

Overview

Mfr description
64700D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Double outer (cup) rings should be replaced at the same time as the inner (cone) rings to maximize reliability and life

Specifications

  • Single Or Double Cup
    Double Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    64433, 64450
  • Material
    Chrome Steel
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893355245
  • UPC_NO
    053893355245
  • Weight
    6.21 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text