Motion
64700DC-20024

TIMKEN
64700DC-20024

Tapered Roller Bearing Cup - Double Cup, 7.0000 in OD, 2.7500 in Width, Non-Flanged Cup
MI ITEM #00659916
MFR #64700DC-20024
List Price$2,211.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
64700DC-20024

Tapered Roller Bearing Cup - Double Cup, 7.0000 in OD, 2.7500 in Width, Non-Flanged Cup
MI ITEM #00659916
MFR #64700DC-20024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,211.04/each for your price

Overview

Mfr description
64700DC CUP

Specifications

  • Single Or Double Cup
    Double Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    64437
  • Series
    64000
  • Lubrication Hole Type
    Lubrication Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893355375
  • UPC_NO
    053893355375
  • Weight
    6.94 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text