Motion
65500

SKF
65500

Tapered Roller Bearing Cup - Single Cup, 5.0000 in OD, 0.7394 in Width, Steel Material
MI ITEM #00659961
MFR #65500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
65500

Tapered Roller Bearing Cup - Single Cup, 5.0000 in OD, 0.7394 in Width, Steel Material
MI ITEM #00659961
MFR #65500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65500 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Outside Diameter
  • Cup Width
  • Material
    Steel
  • Manufacturer Upc Number
    7316576643200
  • UPC_NO
    7316576643200
  • Weight
    2.35 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text