Motion
LM67010-20082

TIMKEN
LM67010-20082

Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, 0.4650 in Width, Non-Flanged Cup
MI ITEM #00660014
MFR #LM67010-20082
Price$13.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67010-20082

Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, 0.4650 in Width, Non-Flanged Cup
MI ITEM #00660014
MFR #LM67010-20082

Mfr description
LM67010 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.02/each

Specifications

Dimensions

  • Cup Width  
    0.4650 in
  • Outside Diameter  
    2.3280 in
  • Weight
    0.16 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    JLM67042, LM67043, LM67045, LM67047, LM67048, LM67049A
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893361581
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    LM
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893361581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)