Motion
LM67048

JTEKT KOYO
LM67048

59.13 mm OD, 0.6250 in Width
Mi Item #00660032
MFR #LM67048
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
LM67048

59.13 mm OD, 0.6250 in Width
Mi Item #00660032
MFR #LM67048

Mfr description
LM67048 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)