Motion
LM67048-20082

TIMKEN
LM67048-20082

Tapered Roller Bearing Cone - 1.2500 in ID, 0.6600 in Cone Width
MI ITEM #00660035
MFR #LM67048-20082
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67048-20082

Tapered Roller Bearing Cone - 1.2500 in ID, 0.6600 in Cone Width
MI ITEM #00660035
MFR #LM67048-20082

Mfr description
LM67048 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.6600 in
  • Inner Ring Width
    0.66 in
  • Weight
    0.27 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    LM67010, LM67010B, LM67010BA, LM67014
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893362090
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM67000
  • UPC_NO
    053893362090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)