Motion
67322

SKF
67322

Tapered Roller Bearing Cup - Single Cup, 7.7500 in OD, 1.5000 in Width, Non-Flanged Cup
Mi Item #00660050
MFR #67322
Price$194.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
67322

Tapered Roller Bearing Cup - Single Cup, 7.7500 in OD, 1.5000 in Width, Non-Flanged Cup
Mi Item #00660050
MFR #67322

Mfr description
67322 CUP
  • These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cones
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.88/each

Specifications

Dimensions

  • Cup Width  
    1.5000 in
  • Outside Diameter  
    7.7500 in
  • Weight
    3.35 lbs

Details

  • Compatible Cone
    67388
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316576644955
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    67300
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576644955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)