Motion
67391

SKF
67391

Tapered Roller Bearing Cone - 5.2500 in ID, 1.8125 in Cone Width
MI ITEM #00660088
MFR #67391
List Price$498.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
67391

Tapered Roller Bearing Cone - 5.2500 in ID, 1.8125 in Cone Width
MI ITEM #00660088
MFR #67391

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$498.03/each for your price

Overview

Mfr description
67391 CONE
  • Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Can be combined with cups from the same series
  • High radial and axial load carrying capacity
  • Accommodate axial loads in one direction
  • Low friction and long service life

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class 2
  • Cage Material
    Steel
  • Inner Ring Width
    46.038 mm
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    673
  • Compatible Cup
    67322
  • Manufacturer Upc Number
    7316576644634
  • UPC_NO
    7316576644634
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    7.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text