Motion
67820CD-20081

TIMKEN
67820CD-20081

Tapered Roller Bearing Cup - Double Cup, 10.5000 in OD, 3.3125 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00660169
MFR #67820CD-20081
Price$3,489.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
67820CD-20081

Tapered Roller Bearing Cup - Double Cup, 10.5000 in OD, 3.3125 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00660169
MFR #67820CD-20081

Mfr description
67820CD CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,489.58/each

Specifications

Dimensions

  • Cup Width  
    3.3125 in
  • Outside Diameter  
    10.5000 in
  • Weight
    13.87 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    67883, 67884, 67885, 67887, NA67885SW
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893372693
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893372693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)