Motion
L68110

SKF
L68110

Tapered Roller Bearing Cup - Single Cup, 2.3438 in OD, 0.4700 in Width, Chrome Steel Material
Mi Item #00660222
MFR #L68110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L68110

Tapered Roller Bearing Cup - Single Cup, 2.3438 in OD, 0.4700 in Width, Chrome Steel Material
Mi Item #00660222
MFR #L68110

Mfr description
L68110 CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.4700 in
  • Outside Diameter  
    2.3438 in
  • Weight
    0.14 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316576679285
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576679285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)