Motion
L68149
59.13 mm OD, 0.6250 in Width
Mi Item #00660234
MFR #L68149
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
59.13 mm OD, 0.6250 in Width
Mi Item #00660234
MFR #L68149

Mfr description
L68149 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)