Motion
72200C

SKF
72200C

Tapered Roller Bearing Cone - 2.0000 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00660351
MFR #72200C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
72200C

Tapered Roller Bearing Cone - 2.0000 in Bore, 2.6250 in Width, Steel Material
MI ITEM #00660351
MFR #72200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72200C CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Standard Precision
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576644337
  • UPC_NO
    7316576644337
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text