Motion
72225C-70400

TIMKEN
72225C-70400

Tapered Roller Bearing Cone - 2.2500 in ID, 1.2910 in Cone Width, Chrome Steel Material
Mi Item #00660375
MFR #72225C-70400
Price$218.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72225C-70400

Tapered Roller Bearing Cone - 2.2500 in ID, 1.2910 in Cone Width, Chrome Steel Material
Mi Item #00660375
MFR #72225C-70400

Mfr description
72225C CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Cone Width  
    1.2910 in
  • Inner Ring Width
    1.291 in
  • Weight
    2.63 lbs

Details

  • Abma Precision Rating
    Class 2 (Pinion) Tolerance
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    72487, 72488D
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893387833
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    72000C
  • UPC_NO
    053893387833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)