Motion
72487-20082

TIMKEN
72487-20082

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 1.0000 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00660380
MFR #72487-20082
Price$123.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72487-20082

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 1.0000 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00660380
MFR #72487-20082

Mfr description
72487 CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.22/each

Specifications

Dimensions

  • Cup Width  
    1.0000 in
  • Outside Diameter  
    4.8750 in
  • Weight
    1.8 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    72187C, 72188C, 72200C, 72201C, 72212C, 72213C, 72218C, 72219C, 72225C
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893388182
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893388182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)