Motion
77376-20024

TIMKEN
77376-20024

Tapered Roller Bearing Cone - 3.7500 in ID, 2.6250 in Cone Width, Steel Material
Mi Item #00660468
MFR #77376-20024
Price$2,930.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
77376-20024

Tapered Roller Bearing Cone - 3.7500 in ID, 2.6250 in Cone Width, Steel Material
Mi Item #00660468
MFR #77376-20024

Mfr description
77376 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,930.47/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Cone Width  
    2.6250 in
  • Weight
    6.95 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893399324
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893399324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)