Motion
LM78310C-20471

TIMKEN
LM78310C-20471

Tapered Roller Bearing Cup - Single Cup, 2.4399 in OD, 0.5906 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00660515
MFR #LM78310C-20471
List Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM78310C-20471

Tapered Roller Bearing Cup - Single Cup, 2.4399 in OD, 0.5906 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00660515
MFR #LM78310C-20471

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.85/each for your price

Overview

Mfr description
LM78310C CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    LM78349, LM78349A
  • Material
    Chrome Steel
  • Series
    LM
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893402963
  • UPC_NO
    053893402963
  • Weight
    0.21 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text