Motion
M86649
1.1875 in Bore, 0.8438 in Width
MI ITEM #00660625
MFR #M86649
Price$38.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1875 in Bore, 0.8438 in Width
MI ITEM #00660625
MFR #M86649

Mfr description
M86649 CONE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Cone Width  
    0.8438 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)