Motion
M88010
2.6875 in OD, 0.8750 in Width
Mi Item #00660634
MFR #M88010
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.6875 in OD, 0.8750 in Width
Mi Item #00660634
MFR #M88010

Mfr description
M88010 CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Cup Width  
    0.8750 in
  • Outside Diameter  
    2.6875 in

Details

  • Product Type
    Tapered Roller Bearing Cups
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)